SCHNEIDER ELECTRIC IT CORP AR3200 SERVER RACK SX 20U600x1070 W SIDES BLK
Description
APC NetShelter SX, Server Rack Enclosure, Colocation, 42U, Black, 1991 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Colocation |
Size | 600 mm W x 1070 mm D x 1991 mm H | Material | Steel |
Color | Black | Includes | 3-Digit Combination Style Handles, Adjustable Vertical Mounting Rails, Baying Hardware, Documentation CD, Door Key, Installation Guide, Leveling Feet, Pre-Installed Casters, Rack Mounting Hardware, Roof |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | UPC | 731304284130 |
Packages
1 - UNIT - 1 |