Abbotsford
schar3305

SCHNEIDER ELECTRIC IT CORP AR3305 SERVER RACK SX 45U600x1200 W SIDES BLK

Price $4,260.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3305
Documents Documents

Description

An industry standard server rack ready for medium to high density environments. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management. 45U height allows for an additional 3U of rack mounting space maximizing u-space per rack footprint.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 600 mm W x 1200 mm D x 2124 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
UPC 731304290216

Packages

1 - UNIT - 1