Abbotsford
schar3305w

SCHNEIDER ELECTRIC IT CORP AR3305W SERVER RACK SX 45U600x1200 W SIDES WHI

Price $4,260.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3305W

Description

APC NetShelter SX, Server Rack Enclosure, 45U, White, 2124H x 600W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels, User manual.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 600 mm W x 1200 mm D x 2124 mm H
Material Steel Color White
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant

Packages

1 - UNIT - 1