![schar3307](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404493.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3307 SERVER RACK SX 48U600x1200 W SIDES BLK
Description
An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management. 48U height allows for an additional 6U of rack mounting space maximizing u-space per rack footprint.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1200 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Medium to High-Density Environments | UPC | 731304256281 |
Packages
1 - UNIT - 1 |