Abbotsford
schar3307x609

SCHNEIDER ELECTRIC IT CORP AR3307X609 SERVER RACK SX 48U 600x1200 W DR W/O SIDES BLK

Price $4,313.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3307X609

Description

APC NetShelter SX, Server Rack Enclosure, 48U, without Sides, Black, 2258H x 600W x 1200D mm. Deep and Tall Universal IT Enclosure for low to medium density server and networking applications that either require additional equipment clearance space or more open space for ease of access in the rear of the enclosure. Tall to provide 48U spaces for environments that can take advantage of higher spaces and provide more mounting u-spaces at each enclosure footprint. Compact width to optimize data center space. Includes: Baying hardware, Key(s), Leveling feet, Mounting hardware, Pre-installed casters.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure without Sides Size 600 mm W x 1200 mm D x 2258 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For Medium to High-Density Environments UPC 731304293781

Packages

1 - UNIT - 1