![schar3300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404450.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3300 SERVER RACK SX 42U600x1200 ROOF SIDES BLK
Description
An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting Rack PDUs and cable management. It provides plenty of clearance at the back for Rack PDUs and cable managers not to interfere with IT device hot swappable components.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
UPC | 731304256274 |
Packages
1 - UNIT - 1 |