
SCHNEIDER ELECTRIC IT CORP AR3300SP SERVER RACK SX 42U 600x1200 ROOF SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 42U, Shock Packaging, 2000 lbs, Black, 1991 H x 600 W x 1200 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1200 mm D x 1991 mm H | Material | Steel |
Color | Black | Includes | Baying Hardware, Documentation CD, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | UPC | 731304309918 |
Packages
1 - UNIT - 1 |