![schar3300w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404453.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3300W SERVER RACK SX 42U600x1200 W SIDES WHI
Description
APC NetShelter SX, Server Rack Enclosure, 42U, White, 1991 H x 600 W x 1200 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | White |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
UPC | 731304308447 |
Packages
1 - UNIT - 1 |