![schar3300x617](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404458.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3300X617 SERVER RACK SX 42U 600x1200 W/O SIDES WO DR BLK
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Sides and Doors, Black, 1991 H x 600 W x 1200 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides and Doors | Size | 600 mm W x 1200 mm D x 1991 mm H |
Color | Black | Includes | Baying Hardware, Leveling Feet, Mounting Hardware, Pre-Installed Casters |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Packages
1 - UNIT - 1 |