Abbotsford
schar3357

SCHNEIDER ELECTRIC IT CORP AR3357 SERVER RACK SX 48U750x1200

Price $5,785.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3357

Description

Designed for high density environments with standard features for speed of deployment and installation. Wide rack design provides space for passing cabling from front-to-back and ensures plenty of clearance at the back for rack accessories and limits interference with IT device hot swap components. Very ideal for blade, converged, and hyperconverged devices. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting accessories. 48U height allows for an additional 6U of rack mounting space maximizing u-space per rack footprint.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 750 mm W x 1200 mm D x 2258 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For Blade, Converged and Hyper-Converged Devices UPC 731304259367

Packages

1 - UNIT - 1