Abbotsford
schar3357sp

SCHNEIDER ELECTRIC IT CORP AR3357SP SERVER RACK SX 48U750x1200 W SIDES BLK SP

Price $7,512.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3357SP

Description

APC NetShelter SX, Server Rack Enclosure, 48U, Shock Packaging, 2000 lbs, Black, 2258H x 750W x 1200D mm. NetShelter SX cabinet and packaging system designed to safely integrate, transport, unload and deploy up to 2000 lbs (907 kg) of IT equipment. The cabinet is paired with a shock absorbing pallet, unloading ramp and impact resistant shell. The system has been engineered, tested and approved for secure shipment of fully converged systems such as being certified with Cisco® for pre-racking and shipping Cisco Unified Computing System (UCS).

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Type Shock Packaging
Size 750 mm W x 1200 mm D x 2258 mm H Material Steel
Color Black Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For Blade, Converged and Hyper-Converged Devices UPC 731304309963

Packages

1 - UNIT - 1