SCHNEIDER ELECTRIC IT CORP AR3357W SERVER RACK SX 48U750x1200 SE WHI
Description
APC NetShelter SX, Server Rack Enclosure, 48U, White, 2258H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels, User manual.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 750 mm W x 1200 mm D x 2258 mm H |
Material | Steel | Color | White |
Includes | Baying Hardware, Documentation CD, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Blade, Converged and Hyper-Converged Devices |
Packages
1 - UNIT - 1 |