SCHNEIDER ELECTRIC IT CORP AR3357X674 SERVER RACK SX 52U750x1200 W SIDES BLK
Description
APC NetShelter SX, Server Rack Enclosure, 52U, Black, 2436H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Documentation CD, Key(s), Leveling feet, Mounting hardware, Pre-installed casters, Side panels, User manual.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 750 mm W x 1200 mm D x 2436 mm H |
Color | Black | Includes | Baying Hardware, Documentation CD, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual |
Standards | UL 60950, EIA-310E, REACH Compliant, RoHS Compliant | Application | For Blade, Converged and Hyper-Converged Devices |
UPC | 731304325659 |
Packages
1 - UNIT - 1 |