SCHNEIDER ELECTRIC IT CORP AR3357X617 SERVER RACK SX 48U 750x1200 W/O SIDES WO DR BLK
Description
APC NetShelter SX, Server Rack Enclosure, 48U, without Sides and Doors, Black, 2258H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Leveling feet, Mounting hardware, Pre-installed casters.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides and Doors | Size | 750 mm W x 1200 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Blade, Converged and Hyper-Converged Devices | UPC | 731304294276 |
Packages
1 - UNIT - 1 |