
SCHNEIDER ELECTRIC IT CORP AR3350 SERVER RACK SX 42U750x1200 W SIDES BLK
Description
An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Wide rack design provides space for passing cabling from front-to-back and ensures plenty of clearance at the back for rack accessories and limits interference with IT device hot swap components. Very ideal for blade, converged, and hyperconverged devices. Deeper rack design provides enough rack mounting space for even the deepest devices and still plenty of room for vertically mounting accessories.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 750 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Medium to High Density Environments With Height Designed to Easily Fit Through Standard Doorways | UPC | 731304256298 |
Packages
1 - UNIT - 1 |