
SCHNEIDER ELECTRIC IT CORP AR3350W SERVER RACK SX 42U750x1200 W SIDES WHI
Description
APC NetShelter SX, Server Rack Enclosure, 42U, White, 1991H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panels, User manual.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 750 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | White |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Medium to High Density Environments With Height Designed to Easily Fit Through Standard Doorways | UPC | 731304308461 |
Packages
1 - UNIT - 1 |