SCHNEIDER ELECTRIC IT CORP AR3350X609 SERVER RACK SX 42U750x1200 W/O SIDES BLK
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Sides, Black, 1991H x 750W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution and maximizing airflow. Includes: Baying hardware, Key(s), Leveling feet, Mounting hardware, Pre-installed casters.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides | Size | 750 mm W x 1200 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Medium to High Density Environments With Height Designed to Easily Fit Through Standard Doorways | UPC | 731304293682 |
Packages
1 - UNIT - 1 |