![schar3814](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404722.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3814 CABINET RACK AV 24U 600x825 W SIDE 10-32 THRD RL
Description
APC NetShelter AV, Server Rack Enclosure, 24U, 10-32 Threaded Rails, Black, 1199H x 600W x 806D mm. Feature-rich enclosure specifically for the professional A/V market and optimized for cable management, power distribution and airflow management.
Specifications
Brand Name | APC | Sub Brand | NetShelter AV |
Item Name | Server Rack Enclosure | Size | 600 mm W x 806 mm D x 1199 mm H |
Material | Steel | Color | Black |
Mounting Type | 10-32 Threaded Rail | Includes | Baying Hardware, Documentation CD, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | For Professional A/V Market and Optimized for Cable Management, Power Distribution and Airflow Management |
UPC | 731304284109 |
Packages
1 - UNIT - 1 |