
SCHNEIDER ELECTRIC IT CORP AR3810 CABINET RACK AV 42U 600x825 W SIDE 10-32 THRD RL
Description
APC NetShelter AV, Server Rack Enclosure, 42U, 10-32 Threaded Rails, Black, 1991H x 600W x 825D mm. Feature-rich enclosure specifically for the professional A/V market and optimized for cable management, power distribution and airflow management.
Specifications
Brand Name | APC | Sub Brand | NetShelter AV |
Item Name | Server Rack Enclosure | Size | 600 mm W x 825 mm D x 1991 mm H |
Material | Steel | Color | Black |
Mounting Type | 10-32 Threaded Rail | Includes | Documentation CD, Installation Guide, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | For Professional A/V Market and Optimized for Cable Management, Power Distribution and Airflow Management |
UPC | 731304281436 |
Packages
1 - UNIT - 1 |