![onqenp2080](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147213270.jpg?preset=medium)
PASS & SEYMOUR 20 inch Plastic Enclosure, White
Description
Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.The enclosure mounts easily for both surface and recessed applications, and hinged door is equipped with extra venting along the vertical plane for superior heat dissipation.
Specifications
Brand Name | On-Q | Sub Brand | Legrand-On-Q |
Type | Enclosure | Width | 17.1 in |
Depth | 4.17 in | Height | 20.9 in |
Material | ABS,ABS Plastic,Plastic | Finish | Plastic |
Color | White | Standards | UL 60950-1 & CAN/CSA C22.2 No. 60950-01-07 Information Technology Equipment, Including Electrical Business Equipment; UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure and Rack Systems, RoHS |
Application | Residential | UPC | 804428432760 |
Packages
1 - UNIT - 1 |