Abbotsford
onqenp30605

PASS & SEYMOUR 30 inch Plastic Hinged Door (5/Pack), White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP3060-5

Description

This standalone hinged door is designed to be purchased in the project trim-out phase to complete installation of the structured wiring assembly.The door attaches easily to the ENP3080 plastic enclosure without the need for tools or the help of a second installer.FEATURES AND BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Adds 1.2" of depth for cable headroom and 3rd party device compatibility.• Extra venting along the vertical plane allows for superior heat dissipation.• Doors stack efficiently for efficient transportation and warehousing.• Lockable with provided screws, or by utilizing pad lock feature on enclosure.• Covers drywall hole for clean finish• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Hinged Cover Type Enclosure
Width 15.97 in Depth 1.68 in
Height 31.75 in Material ABS
Finish Thermoplastic Color White
For Use With ENP3080 Enclosure Standards UL, cULus Listed, RoHS Compliant
Application For Residential Use, Wired and Wireless Low Voltage Systems UPC 804428432166

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok