PASS & SEYMOUR 30 inch Plastic Enclosure Only, White
Description
Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications.Hinged cover (ENP3060) purchased separately to complete installation during trim-out phase.
Specifications
Brand Name | On-Q | Sub Brand | Legrand-On-Q |
Item Name | Enclosure without Cover | Type | ABS Plastic enclosure for ired and ireless devices |
Width | 17.72 in | Depth | 30 in |
Height | 5.9 in | Mounting Type | All Joist or Surface |
Material | Smooth Injection Molded ABS plastic | Finish | Thermoplastic |
Color | White | Standards | UL Listed, cULus Listed, RoHS Compliant |
Application | For Residential, Wired and Wireless Devices | UPC | 804428431619 |
Packages
1 - UNIT - 1 |