Abbotsford
onqenp30805

PASS & SEYMOUR 30 inch Plastic Enclosure Without Hinged Door (5/Pack), White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP3080-5

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications.Hinged cover (ENP3060) purchased separately to complete installation during trim-out phase.FEATURES AND BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Installs into a single stud bay and has staggered mounting tabs to allow multiple enclosures to mount in adjacent stud bays.• Tapered design allows enclosures to stack for efficient transportation and warehousing.• Top surface includes five 2" knockouts; rubber grommets available for purchase (AC1034).• Bottom surface includes two AC receptacle box knockouts and two knockouts allowing vertical stackability.• Compatible for both surface or recessed mounting applications• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Structured Wiring Enclosure Type Enclosure
Width 17.72 in Depth 31-1/2 in
Height 15.94 in Material ABS
Finish Thermoplastic Color White
Standards UL, cULus Listed, RoHS Compliant Application For Residential use, Wired and Wireless Low Voltage Systems
UPC 804428432173

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok