Abbotsford
onqenp4280

PASS & SEYMOUR 42 inch Plastic Enclosure Only, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP4280

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications.Hinged cover (ENP4260) purchased separately to complete installation during trim-out phase.FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Installs into a single stud bay and has staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays• Staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays• Tapered design allows enclosures to stack for efficient transportation and warehousing• Top surface includes five 2" knockouts; rubber grommets available for purchase (AC1034)• Bottom surface includes two AC receptacle box knockouts and two 1 1/4" knockouts• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Enclosure Type ABS Plastic enclosure for wired and wireless devices
Width 19.13 in Depth 5.3 in
Height 42 in Mounting Type Wall/Surface
Material ABS Finish Thermoplastic
Color White Standards UL, cULus Listed, RoHS Compliant
Application For Residential use, Wired and Wireless Low Voltage Systems UPC 804428432357

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok