Abbotsford
onqenp42805

PASS & SEYMOUR 42 inch Plastic Enclosure Only (5/Pack), White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP4280-5

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.Hinged covers purchased separately (ENP4260-5).FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Installs into a single stud bay and has staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays• Tapered design allows enclosures to stack for efficient transportation and warehousing• Top surface includes five 2" knockouts; rubber grommets available for purchase (AC1034)• Bottom surface includes two AC receptacle box knockouts and two 1 1/4" knockouts• Compatible for both surface or recessed mounting applications• UL listed.

Specifications

Brand Name On-Q Sub Brand Legrand-On-Q
Item Name Enclosure Type Enclosure
Width 19.13 in Depth 14.7 in
Height 42 in Mounting Type Wall/Surface
Material ABS Finish Thermoplastic
Color White Standards UL, cULus Listed, RoHS Compliant
Application For Residential use, Wired and Wireless Low Voltage Systems UPC 804428432364

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok