
PASS & SEYMOUR ENP42805NA 42-inch Plastic Enclosure - No Cover (5-Pack)
Description
Constructed with a robust, wireless transparent ABS plastic material, this lightweight, low-profile enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications. The hinged door and trim ring ENP4260-NA, may be purchased separately to complete installation during trim-out phase.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Structured Wiring Enclosure without Cover | Type | Traditional |
Width | 14.32 in | Depth | 4.17 in |
Height | 42 in | Material | ABS |
Color | White | Standards | California Proposition 65 Warning, UL Listed |
Application | Designed to Integrate Wireless Devices into Traditional Structured Wiring Installations | UPC | 804428434009 |
Packages
1 - UNIT - 1 | 4 - SKID - 4 |