Abbotsford
lev4760528n

LEVITON MANUFACTURING OF CANADA 28 inch Structured Media Enclosure, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47605-28N

Description

28" Structured Media Enclosures terminate home-run wires from wall outlets and provide a distribution point for voice, data, and video wiring in a residence or multiple dwelling unit. These enclosures are ideal for new installations or retrofits. They can be surface mounted or recessed by mounting between wall studs (on 16-inch centers), using provided wood screws for a clean and professionally finished appearance. PRODUCT FEATURES:- Cutout pattern in bottom accommodates single gang or full width - AC power modules and Mini and Universal DC power supplies - Mounting slots on the enclosure simplify adjustment for different sheetrock depths - Sheetrock depth marks (1/2-inch, 5/8-inch and 3/4-inch) on the enclosure simplify alignment - Lance slots provide clean cable management within the enclosure - Product may be surface or recess mounted - Ships with a cardboard insert to help prevent drywall debris or paint overspray from entering the enclosure during the rough-in stage of installation - Keyhole slots on the cover allow for easier installation - Multiple knockouts on the top support conduit up to two inches in diameter and facilitate cable routing and entry - Self-healing foam grommets protect cable bundles - Holds quarter-, half-, and full-width expansion modules, with the ability to mount most modules vertically or horizontally - Three enclosure cover types are available: Flush-Mount Cover, Economy Hinged Door, and Premium Vented Hinged Door

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Enclosure Type Enclosure
Width 14.38 in Depth 3.63 in
Height 28 in Cover Type Snap-On
Mounting Type Surface, Flush Material Steel
Color White Standards ACA, cULus Listed, UL Listed, TIA\EIA 568-A, TIA\EIA 570-B, FCC part 68
Application For Commercial, Residential use UPC 078477085103

Packages

1 - UNIT - 1 3 - UNIT - 3