
PANDUIT PZAEWM3 3RU PanZone Active Wall Mount Enclosure, Gray
Description
The PanZone Active Wall Mount Enclosure is designed to provide an efficient and cost-effective way to deploy cabling systems in open office architecture environments, mounting equipment vertically. The enclosure provides a compact, secure, and economical solution for housing active electronics, with easy access to complete moves, adds, and changes. The enclosure holds up to 3 RU of active equipment and 3 RU of passive equipment and is made of steel.
Specifications
Brand Name | Panduit | Sub Brand | PanZone® |
Item Name | Enclosure | Type | Single Door, Active |
Width | 709.2 mm | Depth | 218.7 mm |
Height | 977.9 mm | Mounting Type | Wall |
Material | Steel | Color | Gray |
Application | For Zone Cabling | UPC | 074983978960 |
Packages
1 - UNIT - 1 |