Abbotsford
dahdb11bkusa

DAHUA DB11-BK-USA Angled Mounting Brackets (use with DHI-DB11)

Price $25.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DB11-BK-USA

Description

FEATURES:- Compatible with DHI-DB11 WiFi Video Doorbell- Horizontal-angled Bracket Alters Doorbell View by 15°- Vertical-angled Bracket Alters Doorbell View by 5°- Stack Up to Three Brackets- Surface-mount

Specifications

Brand Name Dahua Item Name Angled Mounting Bracket
Mounting Surface Material ABS/Polycarbonate
Dimensions 4.37 in L x 1.69 in W x 0.6 3 in D (Horizontal) x 4.37 in L x 1.69 in W x 0.59 in D (Vertical) Color/Finish Black
For Use With DHI-DB11 WiFi Video Doorbell Includes (1) Horizontal Angled Bracket, (1) Vertical Angled Bracket, Installation Guide, Installation Hardware

Packages

1 - UNIT - 1