Abbotsford
dahdhivtns1060a

DAHUA DHI-VTNS1060A IP Network Power Supply Switch, White

Price $86.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTNS1060A

Description

The DHI-VTNS1060A Network Power Supply Switch is a specialized PoE device that includes Dahua protocol to connect a mixture of indoor monitors and outdoor stations using standard CAT 5E cable. This device is designed to be used as part of a video intercom system.PRODUCT FEATURES:- Dahua Protocol Network Power Supply Switch - Connect up to Six (6) Video Intercom Devices with CAT 5E Cable - Transmits Signal and Power Simultaneously - Simple Installation Supports Surface or DIN-rail Mounting Applications

Specifications

Brand Name Dahua Item Name Network Power Supply
Input Voltage 24 VDC Power Rating 0.2 W Standby, 45 W Full Load
Temperature Rating 10 - 55 °C Dimensions 178.8 mm L x 107.1 mm W x 30.3 mm H
For Use With IP System

Packages

1 - UNIT - 1 24 - UNIT - 24