DAHUA DHI-ASC2204C-S Access Controller
Description
The DHI-ASC2204C-S is an multi-functional access controller with a TCP/IP wired network interface. It can offer professional functions related to access control management. It is applicable to industrial parks, office buildings, financial buildings, schools, factories, CBD, residential areas, governments, and more.
Specifications
Brand Name | Dahua | Item Name | Access Controller |
Number of Doors | 4 | Communication Ports | 5 |
Dimensions | 272 mm W x 90 mm D x 337 mm H | Voltage Rating | 100 - 240 VAC |
Inputs | 6 | Output | 4 |
Construction | Steel | Mounting | Surface |
Operating Temperature | -30 to 60 °C | Standards | CE Certified, FCC Approved, UL Listed |
Application | For Industrial Parks, Office Buildings, Financial Buildings, Schools, Factories, CBD, Residential Areas, Governments |
Packages
1 - UNIT - 1 |