![dahdhidss7016drs2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127007211.jpg?preset=medium)
DAHUA DHI-DSS7016DR-S2 All-in-One Powerful Surveillance System, Black
Description
DSS7016-S2 is a powerful surveillance system preloaded with Linux-optimized DSS Pro software, which has high performance and scalability. It supports up to 2000 network cameras and extend the devices by distribution. And it supports 3.5”chassis with up to 15 hot plug hard drives for center storage which provides a very powerful all-in-one solution for projects.FEATURES:· Supports 3.5”chassis with up to 15 hot plug hard drives andextend the storage via ISCSI· Supports up to 2000 video channels per server and it canextend the devices by distribution system· Redundant power option will make the system more stable· Hot standby application of two servers will keep the system7*24h stable operation
Specifications
Brand Name | Dahua | Item Name | DSS Video Management System Server |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 1280 x 720 | Hard Drive Size | 200 TB |
Power Rating | 315 W Maximum, 210 W Stable | Network Interface | (4) RJ-45 Ports (100/1000 Mbps) |
Operating System | Embedded Linux | Display | 7 in HD LCD Screen |
Video Outputs | VGA | Dimensions | 444.80 x 522.40 x 133.20 mm |
Temperature Rating | 0 °C to 40 °C | Warranty | 5 yr |
Standards | EN 60950-1:2006+A11:2009+A1:2010+A12: 2011+A2:2013, FCC 47 CFR Part 15 Subpart B EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 61000-3-2:2014, EN 61000-3-3:2013 |
Packages
1 - UNIT - 1 |