
DAHUA DHI-ASM100 13.56MHz Contactless Card Reader/Writer
Description
PRODUCT FEATURES:- Default IC (MIFARE) Card - Plug-and-Play Technology - USB Power Supply and Communication - Audible Indicator
Specifications
Brand Name | Dahua | Item Name | Card Issuer |
Transmit Frequency | 13.56 MHz | Reader Range | 3 - 8 cm |
Indicator Type | LED Indicator/Beeper Sound | Dimensions | 105 mm W x 75 mm D x 20 mm H |
Amperage Rating | <150 mA | Temperature Range | -30 to 60 °C |
Environmental Conditions | 10 - 90% Humidity |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |