Abbotsford
dahdhiasm202

DAHUA DHI-ASM202 Fingerprint Enrollment Reader

Price $218.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-ASM202

Description

The DHI-ASM202 Fingerprint Enrollment Station enables customers to on-board personnel as part of a complete access control solution from Dahua Technology. It provides both a plug-and-play setup and fast optical fingerprint enrollment when combined with SmartPSS management software.PRODUCT FEATURES:- Optical Fingerprint Module - Plug and Play Operation, No Driver Installation - USB Power Supply and Communication - Compatible with SmartPSS - (Requires version 2.002.0000007.0, Build Date 2019-01-22)

Specifications

Brand Name Dahua Item Name Fingerprint Enrollment Reader
Dimensions 87.55 mm W x 66.64 mm D x 40 mm H Voltage Rating 3.8 - 7 VDC
Temperature Range 0 - 55 °C Environmental Conditions 20 - 90% Humidity
Standards FCC Approved, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok