DAHUA DHI-ASR1100B 13.56MHz Contactless Waterproof RFID Reader, Black
Description
PRODUCT FEATURES:- Wiegand Protocol - Default IC (MIFARE) Card - Waterproof Design - Watch Dog Function for Tamper Detection - Audible and Visual Indicators - Surface-mount Installation
Specifications
Brand Name | Dahua | Item Name | RFID Reader |
Type | Contactless, Waterproof | Transmit Frequency | 13.56 MHz |
Reader Range | 6 - 8 cm | Indicator Type | LED/Buzzer |
Color | Black | Dimensions | 72 mm W x 102 mm D x 18 mm H |
Voltage Rating | 9 - 15 VDC | Amperage Rating | 100 mA |
Mounting | Surface | Temperature Range | -30 to 60 °C |
Environmental Conditions | </= 95% Humidity | Standards | EN 60950-1:2006+A11:2009+A1:2010+A12:2001+A2:2013 Conforms to UL Standards, FCC CFR 47 Part 15 subpart B, EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 6100-3-2:2014, EN 6100-3-3:2013 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |