
DAHUA DHI-ASR1101M 13.56MHz Vandal-Proof Contactless RFID Card Reader, Black
Description
PRODUCT FEATURES:- Wiegand 34 or RS485 Protocol - MIFARE 13.56 MHz Card - Watch Dog Function for Tamper Detection - Metal Keypad Buttons with Blue Backlight - Audible and Visual Indicators - Surface-mount Installation
Specifications
Brand Name | Dahua | Item Name | RFID Reader |
Type | Contactless, Vandal-Proof | Transmit Frequency | 13.56 MHz |
Reader Range | 6 - 8 cm | Number of Keys | 12 |
Indicator Type | LED Backlit/Buzzer | Color | Black |
Dimensions | 110.1 mm W x 85.2 mm D x 26 mm H | Voltage Rating | 9 - 15 VDC |
Amperage Rating | 100 mA | Mounting | Surface |
Temperature Range | -30 to 60 °C | Environmental Conditions | </= 95% Humidity |
Standards | EN 60950-1:2006+A11:2009+A1:2010+A12:2001+A2:2013, UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC CFR 47 Part 15 subpart B, EN 55032:2015, EN 55024:2010+A1:2015, EN 50130-4:2011+A1:2014, EN 6100-3-2:2014, EN 6100-3-3:2013 |
Packages
1 - UNIT - 1 | 27 - UNIT - 27 |