
DAHUA DHI-ASR1102A(V2) Fingerprint RFID Reader RS-485 Protocol
Description
PRODUCT FEATURES:- RS-485 protocol - Default IC (Mifare) card (ā-Dā means ID EM card) - Support card, fingerprint - Up to 3000 fingerprints capacity - Blue backlight - Watch dog function ensure device free from halting - Beep and indicator - Surface mounted installation
Specifications
Brand Name | Dahua | Item Name | Fingerprint RFID Reader |
Transmit Frequency | 13.56 MHz | Reader Range | 1 - 9 cm |
Indicator Type | Backlight/Buzzer | Dimensions | 125 mm W x 56 mm D x 47 mm H |
Voltage Rating | 9 - 15 VDC | Amperage Rating | 200 mA |
Mounting | Surface | Temperature Range | -10 to 55 °C |
Environmental Conditions | 5 - 95% Humidity | Standards | FCC Approved, CE Certified |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |