DAHUA DHI-ASR1200D 13.56 MHz MIFARE Waterproof RFID Reader, Black
Description
This indoor/outdoor rated RFID card reader is an RS485 or Wiegand 34 output format high performance reader. The product serves as a supplementary reading device for the controller with the Wiegand interface.PRODUCT FEATURES:- Wiegand 34 and RS485 Protocols - MIFARE 13.56 MHz - Water-proof Design - Watch Dog Functionality to Detect Tampering - IP65 Ingress Protection - Surface-or Flush-mounted Installation
Specifications
Brand Name | Dahua | Item Name | RFID Reader |
Type | Slim, Waterproof | Transmit Frequency | 13.56 MHz |
Reader Range | 1 - 2 cm | Indicator Type | LED/Buzzer |
Dimensions | 135 mm W x 47.5 mm D x 16 mm H | Voltage Rating | 9 - 15 VDC |
Amperage Rating | 100 mA | Mounting | Flush/Surface |
Temperature Range | -30 to 60 °C | Environmental Conditions | </= 95% Humidity |
Standards | FCC Approved, CE Certified |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |