DAHUA DHI-ASR1201D 13.56MHz MIFARE Waterproof RFID Reader, Black
Description
PRODUCT FEATURES:- Wiegand 34 and RS485 Protocols - Default IC (MIFARE) Card - Waterproof Design - Watch Dog Functionality to Detect Tampering - Audible Indicator - Surface- or Flush-mounted Installation
Specifications
Brand Name | Dahua | Item Name | RFID Reader |
Type | Slim, Waterproof | Transmit Frequency | 13.56 MHz |
Reader Range | 1 - 3 cm | Indicator Type | Buzzer |
Dimensions | 135 mm W x 47.5 mm D x 16 mm H | Voltage Rating | 9 - 15 VDC |
Amperage Rating | 100 mA | Mounting | Flush/Surface |
Temperature Range | -30 to 60 °C | Environmental Conditions | </= 95% Humidity |
Standards | FCC Approved, CE Certified |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |