DAHUA DHI-NKB1000 Network Control Keyboard, Black
Description
FEATURES:- Three Dimensional Joystick Control of PTZ Functions- Preset Position, Auto Scan, Auto Pan, Auto Tour & Pattern Auxiliary Functions- On-Screen Menu & User Operation Procedure Tips- Connect to SmartPSS via USB
Specifications
Brand Name | Dahua | Item Name | Keyboard |
Type | Network Control | Keypad Type | Electromechanical |
Connection | RJ45 Ethernet | Dimensions | 13 x 6.3 x 3.9 in |
Voltage Rating | 100 - 240 VAC, 12 VDC | Amperage Rating | 1000 mA |
Power Consumption | 5 W | Temperature Range | 14 - 131 °F |
Environmental Conditions | 10 - 90% Humidity, 86 - 106 kPa Atmospheric Pressure | Application | PTZ Dome Cameras, DVRs, Network Video Servers |
Packages
1 - UNIT - 1 |