
DAHUA DHI-NKB5000-F HD Network Control Keyboard with Extension Mini Keypad Module
Description
PRODUCT FEATURES:- Keyboard to Control - RS232, RS485 & Network Connections(Wi-Fi) - Four Dimensional Joystick Control of PTZ Functions - Support 4K decoding live view - Support 4CH HDMI output - Support snapshot and recording to U-disk - Support Video-Wall display control - Support bidirectional talk - Preset Position, Auto Scan, Auto Pan, Auto Tour & Pattern Control - Auxiliary Functions, OSD and operation guides Control - NKB5000-F model includes an extension keypad module
Specifications
Brand Name | Dahua | Item Name | HD Network Control Keyboard |
Transmit Frequency | 2.4 GHz | Connection | Cable |
Dimensions | 421 mm W x 105 mm D x 26 mm H | Voltage Rating | 12 VDC |
Amperage Rating | 4 A | Power Consumption | 25 W Maximum, 18 W Standby |
Output | (4) HDMI | Wireless Connectivity | Wi-Fi |
Temperature Range | -10 to 55 °C | Environmental Conditions | 10 - 95% Humidity |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |