Abbotsford
fliacckbd320

LOREX ACCKBD320 Network Keyboard with Joystick

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:ACCKBD320

Description

The FLIR Network Keyboard provides a physical interface for controlling FLIR PTZ IP or MPX Cameras, NVRs, and MPX DVRs with an easy-to-use 3 axis joystick. ACCKBD320 connects via RJ45 to a LAN for enhanced control over multiple devices on the network, or utilizes direct RS485 serial connection for PTZ Cameras. The Keyboard can be used to fully operate a FLIR NVR / MPX DVR and manage multiple PTZ Cameras with improved responsiveness and simplicity. PRODUCT FEATURES:- Keyboard with joystick allows precise and rapid control over PTZ camera movement- LAN connection enables management of multiple devices including FLIR NVRs & MPX DVRs- Supports RS485, RS232, Pelco-D and Pelco-P

Specifications

Brand Name FLIR Item Name Network Keyboard with Joystick
Transmit Frequency 50/60 Hz Keypad Type Electromechanical
Indicator Type LCD Connection RJ45 Ethernet, RS232, RS485
Dimensions 13 in L x 5.1 in W x 4 in D Voltage Rating 100 - 240 VAC (Input), 12 VDC (Output)
Amperage Rating 1000 mA Power Consumption 5 W
Temperature Range -10 to 55 °C Environmental Conditions <90% Relative Humidity
For Use With FLIR IP PTZ Cameras and NVRs, MPX PTZ Cameras and DVRs Application For Providing Physical Interface and for Controlling

Packages

1 - UNIT - 1