
LUTRON RRD-H4S-WH 120V 4-Button RadioRA Keypad Wall Mount Hybrid Scene, White
Description
RadioRA® 2 Hybrid keypad function as a dimmer and keypad combined into a single device. Hybrid Keypads are great for retro-fit applications since they eliminate the need to install two separate devices. Have an available neutral wire terminal that allows them to be installed in either two-wire or neutral wire installations. Connecting the neutral wire to a Hybrid Keypad allows a lower minimum load to be used. Also, normal keypad operation will be available even if the attached load is not installed or if the lamp is burned out.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Hybrid Keypad Dimmer | Type | 4-Button with Raise/Lower, Push-Button |
Voltage Rating | 120 V | Power Rating | 450 W |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | White | Connection Type | Wire Leads |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 to 90% Humidity, Non-Condensing Indoor Use Only |
Dimensions | 75 mm W x 40 mm D x 119 mm H | Mounting | Wallbox |
Standards | CSA Certified, FCC Approved, IC, IFTEL, NOM Certified, UL Listed | Application | For Lighting Control |
UPC | 027557986908 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |