Abbotsford
rusmdkc6ltalm

RUSSOUND 1550-534447 12V 2 Gang Russound® MDK-C6 Multiline Display Keypad, Liquidtight Almond

Price $33.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:1550-534447

Description

The MDK-C6 multiline display keypad is a wall-mounted, standard fit, double-gang keypad for MCA-Series controllers. The keypad's gray scale LCD screen displays real-time information including playlist, channel, artist, song title, genre and more when used with compatible Russound sources. Responsive hard buttons offer access to virtually every system feature and source control function. The buttons and screen brightness are adjustable and can be dimmed at the owner's discretion. This color conversion kit includes 1 wall plate, 1 keypad bezel and 13 buttons for the MDK-C6 multiline display keypad. Light almond color.

Specifications

Brand Name Russound Item Name Multiline Display Keypad Color Conversion Kit
Keypad Type 2-Gang Color Light Almond
Voltage Rating 12 V Mounting Wall
For Use With MCA-Series Controllers Includes Trim Plate, 1 Keypad Bezel and 13 Buttons

Packages

1 - UNIT - 1