Abbotsford
dahc788e63

DAHUA C788E63 Four (4) 5 MP and Two (2) 4K HDCVI Eyeball Cameras with One (1) 8-Channel 4K HDCVI DVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C788E63

Description

4K HDCVI Security System: Four (4) 5 MP and Two (2) 4K HDCVI Eyeball Cameras with One (1) 8-channel 4K HDCVI DVR.The Dahua HDCVI Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The HDCVI cameras offer the clarity of 4K video, and the HDCVI DVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The cameras and the HDCVI DVR supports multiple video outputs making the kit compatible with many existing systems. The kit features Dahua’s HDCVI technology that leverages an existing coaxial infrastructure, saving time and costs from running networking and power cables.

Specifications

Brand Name Dahua Item Name Security Camera Kit
Includes (4) 5 MP and (2) 4K HDCVI Eyeball Cameras, (1) 8 Channel 4K HDCVI DVR Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No. 60950-1, FCC CFR 47 FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1 2 - UNIT - 2