Abbotsford
dahipchum8431l3

DAHUA IPC-HUM8431-L3 4MP ULTRA Series Covert Pinhole Network Camera-Lens Unit, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:IPC-HUM8431-L3

Description

Dahua covert camera used modular design, this product provides an independent miniature sensor unit (with 8-meters cable), while there is a main unit for customers to choose. It can be easily installed into any indoor environments, which makes this camera ideal for the ATMs(Automatic Teller Machines), banks, stores, hotels and offices.PRODUCT FEATURES:- 1/2.7” 4Megapixel progressive scan CMOS- Day/Night(Electronic), WDR- 2.8mm Fixed Pinhole Lens- 8-meters cable- Support IP67- Require a Main Box to work together

Specifications

Brand Name Dahua Item Name Pinhole Network Camera Lens Unit
Type Progressive Scan CMOS Camera Resolution 1920 x 1080
Camera Size 4 MP Standards IP67 Rated, EN 60950:2000, UL60950-1, FCC Part 15 Subpart B
Application For the ATMs (Automatic Teller Machines), Banks, Stores, Hotels and Offices

Packages

1 - UNIT - 1