Abbotsford
Final sale
dahn588d63s

DAHUA N588D63S 4K Starlight Network Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N588D63S

Description

4K Starlight Network Security System : Six (6) 4K Dome Network Cameras with One (1) 8-channel 4K NVR.The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4K video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.

Specifications

Brand Name Dahua Item Name NVR Camera Kit
Includes (6) 4K Dome Network Cameras, (1) 8 Channel 4K NVR Standards EN60950-1, UL 60950-1, CAN/CSA C22.2 Number 60950-1-07, FCC CFR 47 Part 15 Subpart B, EN55032, EN55024, EN50130-4, EN60950-1, UL 60950-1

Packages

1 - UNIT - 1