DAHUA N5168D124 Eight (8) 4MP Eyeball and Four (4) 4K Dome Network Cameras with One (1) 16-Channel 4K NVR
Description
The Dahua Network Security System provide all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4K video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.
Specifications
Brand Name | FLIR | Item Name | NVR Camera Kit |
Size | 8 x 4 MP | Includes | (4) 4K Dome Network Cameras, (1) 16 Channel 4K NVR |
Standards | IP67 Rated | Application | For Complete Video Surveillance Solution |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |