![onqcm5406wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144195325.jpg?preset=medium)
PASS & SEYMOUR CM5406-WH Front Door Camera/LCD Kit, White
Description
With this front door camera kit, homeowners can monitor who is at the door without leaving their family room. Complete with a weatherproof bullet camera and an LCD display, this camera kit is the perfect solution for smaller installations.KIT INCLUDES:• 1 CM1011 CAT5 Camera Module• 1 CM1010 LCD Module• 1 F2284 Black and White Bullet Camera• 1 HA5000 LCD Console• 1 CM1017 RCA Patch Cable
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Camera/LCD Kit | Type | Bullet, Front Door |
Material | 18 Gauge CRS,Faceplate: ABS | Color/Finish | Black and White |
Includes | (1) CM1011 CAT5 Camera Module, (1) CM1010 LCD Module, (1) F2284 Black and White Bullet Camera, (1) HA5000 LCD Console, (1) CM1017 RCA Patch Cable, (1) PW1060 Power Supply, (1) PW7725 Power Supply | Application | For Residential Use |
UPC | 804428031963 |
Packages
1 - UNIT - 1 |