Abbotsford
onqcm5451wh

PASS & SEYMOUR CM5451WH Ball Camera and LCD Kit, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:CM5451WH

Description

Perfect for monitoring the front door, this kit includes one ball camera and one LCD console. Outfitted in the Studio style, the LCD features a 7" LCD screen and can display up to four video inputs. The weatherproof camera delivers color video, but is engineered to perform well in low light conditions as well.Kit Includes:• 1  CM5002-WH Ball Camera• 1  HA5000-WH LCD Console• 1  CM1011 Category 5 Camera Module• 1  CM1010 LCD Module• 1  CM1017 RCA to RCA Patch Cable• 1  PW1060 24VDC 60W Power Supply• 1  PW7725 12 Volt, 2.5 Amp Power Supply

Specifications

Brand Name On-Q Type Camera/LCD Kit
Material 18 Gauge CRS,Faceplate: ABS UPC 804428031970

Packages

1 - UNIT - 1